96000 BTU Multi-Zone 208/230V
96000 BTU Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 208/230V-1-60Hz voltage
- Unit can handle up to 1.0 in. wg of ESP
- DC fan motor
- Multiple fan speeds
- Integrated condensate lift up to 28�, for sizes up to 54
- For sizes 72 and 96, condensate pump is available an accessory
- All equipment wiring complies with NEC requirements
- Unit constructed in accordance with ETL requirements
- Finned tube heat exchanger
Specifications
- A2L Compatible:
- No
- AMP:
- 10.2, 15
- Application:
- Commercial
- BTU:
- 96000
- BTU Cooling Rating:
- 96000 Btu/h
- BTU Heat Rating:
- 108000 Btu/h
- CFM:
- 2824 ft3/min
- Decibel Rating (dB):
- 55.3 dB
- Depth:
- 36-3/8 in
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 96
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 8 Ton
- Volts:
- 208/230V
- Watts:
- 750 W
- Weight:
- 254.2 lb
- Width:
- 56-11/16 in