This product requires certification to purchase.

96000 BTU Multi-Zone 460V

Carrier Corporation

96000 BTU Multi-Zone 460V

  • Fast #
  • Part #C38VMA096HDS61
  • Item #10277467
  • Manufacturer Part #38VMA096HDS6-1
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

96000 BTU Multi-Zone 460V

  • Fast #
  • Part #C38VMA096HDS61
  • Item #10277467
  • Manufacturer Part #38VMA096HDS6-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 6, 8, 10, and 12 ton modules available
  • Modules have inverter-driven scroll compressors
  • Direct-drive, inverter-driven outdoor motor
  • Modules can be combined to form larger systems, up to 36 tons
  • 3280 ft (1000 m) actual total system piping (liquid line)
  • 656 ft (200 m) actual piping length from outdoor unit to furthest fan coil
  • Up to 3937 ft (1200 m) control wiring between the outdoor units and indoor units
  • Operating temperature range cooling (db): 5° to 125°F (–15° to 52°C) heating (wb): –5° to 64°F (–21° to 18°C)
  • Protection: high pressure sensor and switch, low pressure sensor and switch, process controller board fuse, inverter overload protection
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
25, 30
Application:
Commercial
BTU:
96000
BTU Cooling Rating:
96000 Btu/h
BTU Heat Rating:
108000 Btu/h
CFM:
7650 ft3/min
Decibel Rating (dB):
63 dB
Depth:
31-1/8 in
EER:
11.8
Height:
64-3/8 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
96
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
8 Ton
Volts:
460V
Weight:
659 lb
Width:
52-3/4 in