This product requires certification to purchase.

97% AFUE - 120k BTU - Furnace - 24"

Carrier Corporation

97% AFUE - 120k BTU - Furnace - 24"

  • Fast #
  • Part #C59TP7A120V2422
  • Item #11608944
  • Manufacturer Part #59TP7A120V24--22
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

97% AFUE - 120k BTU - Furnace - 24"

  • Fast #
  • Part #C59TP7A120V2422
  • Item #11608944
  • Manufacturer Part #59TP7A120V24--22
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
97
BTU:
120000
CEC Compliant:
For Sale in CA
Depth:
1/10
Energy Star Compliant:
Yes
Refrigerant:
R-410A;R-454B
Type:
C59TP7A120V2422
Volts:
110/125/1/60V