This product requires certification to purchase.

9k BTU - Floor Console Heat Pump - Single or Multi-Zone -R-454B - 208/230V

Carrier Corporation

9k BTU - Floor Console Heat Pump - Single or Multi-Zone -R-454B - 208/230V

  • Fast #
  • Part #C45MBFAQ09XA3
  • Item #10866733
  • Manufacturer Part #45MBFAQ09XA3
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

9k BTU - Floor Console Heat Pump - Single or Multi-Zone -R-454B - 208/230V

  • Fast #
  • Part #C45MBFAQ09XA3
  • Item #10866733
  • Manufacturer Part #45MBFAQ09XA3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - quiet operation for peace and comfort
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
CFM:
442 ft3/min
Decibel Rating (dB):
22 dB
Energy Star Compliant:
Yes
Max CFM:
442 cfm
Refrigerant:
R-454B
Tonnage:
0.75 Ton