Access Panel
Access Panel
Product Details
Product Details
Specifications
- Diameter:
- 32-5/8 in
- Fits Model:
- FMU4Z3600AL1, FPMANC036T00ACAA, FPMANU036T00ACAA, FMC4X3000AL1, FMC4Z3000AL1, FMC4Z3600AL1, FMU4X3600AL1, FPMANC030T00ACAA, FPMANU036000AAAA, FPMBNC030T00ACAA, FPMBNU030000AAAA, FMC4X3600AL1, FPMANC030000AAAA, FPMANC036000AAAA, FPMANU030000AAAA
- Height:
- 1 in
- Length:
- 60 in
- Panel Size:
- 32-5/8 in x 60 in
- Product Type:
- Access Panel
- Type:
- CKFAGP0201COV
- Width:
- 32-5/8 in