This product requires certification to purchase.

Adapter, Dyan Doctor Kit and Wire Harness

Carrier Corporation

Adapter, Dyan Doctor Kit and Wire Harness

  • Fast #
  • Part #CTCBDK01SSE
  • Item #10278040
  • Manufacturer Part #TCB-DK01SS-E
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

Adapter, Dyan Doctor Kit and Wire Harness

  • Fast #
  • Part #CTCBDK01SSE
  • Item #10278040
  • Manufacturer Part #TCB-DK01SS-E
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OEM part for Carrier
  • Requires Certification

Specifications

Height:
3-27/50 in
Indoor Outdoor:
Outdoor
Length:
8-7/100 in
MiniSplit Parts or Accessory Type:
Adapter
Volts:
24V
Width:
10-43/100 in