Indoor Air Handler - Unit Size 30 - Wide - Galvanized
Aero® Indoor Air Handler - Unit Size 30 - Wide - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All units are shrink wrapped for complete protection while in transit
- Maximum deflection ratio of L/240 at 8 in-WG
- Casing air leakage rate less than 1% at 8 in-WG of unit nominal airflow
- Double wall panel construction, insulation is sealed between the inner and outer panels
- Thermal break casing construction
- Ultraviolet band C (UV-C) germicidal lamps
- Multiple filtration from pleated MERV 8 to HEPA filters
- Energy recovery ventilator (ERV) sections
- Humidifiers for precise indoor climate conditioning
Specifications
- A2L Compatible:
- No
- Coil Type:
- Aluminum Fin
- Collection:
- Aero®
- Configuration:
- Horizontal
- Height:
- 60
- Max CFM:
- 15000
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Type:
- 39MN30W02CEG547XGE
- Volts:
- 240/480V
- Width:
- 104