This product requires certification to purchase.

Indoor Air Handler - Unit Size 72 - Wide - Pre-Paint External Finish

Carrier Corporation

Aero® Indoor Air Handler - Unit Size 72 - Wide - Pre-Paint External Finish

  • Fast #
  • Part #39MN72W02CK4W44XDE
  • Item #10291013
  • Manufacturer Part #39MN72W02CK4W44XDE
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Aero® Indoor Air Handler - Unit Size 72 - Wide - Pre-Paint External Finish

  • Fast #
  • Part #39MN72W02CK4W44XDE
  • Item #10291013
  • Manufacturer Part #39MN72W02CK4W44XDE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All units are shrink wrapped for complete protection while in transit
  • Maximum deflection ratio of L/240 at 8 in-WG
  • Casing air leakage rate less than 1% at 8 in-WG of unit nominal airflow
  • Double wall panel construction, insulation is sealed between the inner and outer panels
  • Thermal break casing construction
  • Ultraviolet band C (UV-C) germicidal lamps
  • Multiple filtration from pleated MERV 8 to HEPA filters
  • Energy recovery ventilator (ERV) sections
  • Humidifiers for precise indoor climate conditioning
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Aluminum Fin
Collection:
Aero®
Configuration:
Horizontal
Height:
113 in
Max CFM:
36000 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Volts:
240/480V
Width:
120 in