Air Damper Steel
Air Damper Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air Damper
Specifications
- Damper Type:
- Air Damper
- Height:
- 20 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Steel