This product requires certification to purchase.

Aluminum A Coil

Carrier Corporation

Aluminum A Coil

  • Fast #
  • Part #RCD34281375103
  • Item #10274585
  • Manufacturer Part #342813-75103
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Aluminum A Coil

  • Fast #
  • Part #RCD34281375103
  • Item #10274585
  • Manufacturer Part #342813-75103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
A
Height:
21
Length:
26
Material:
Aluminum
Weight:
41
Width:
14