This product requires certification to purchase.

Aluminum and Copper Condenser Coil E-Coating

Carrier Corporation

Aluminum and Copper Condenser Coil E-Coating

  • Fast #
  • Part #RCD48TC001674C
  • Item #10274845
  • Manufacturer Part #48TC001674C
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

Aluminum and Copper Condenser Coil E-Coating

  • Fast #
  • Part #RCD48TC001674C
  • Item #10274845
  • Manufacturer Part #48TC001674C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coating:
E-Coating
Coil Type:
Condenser
Height:
36 in
Length:
38 in
Material:
Aluminum, Copper
Weight:
174 lb
Width:
43 in