This product requires certification to purchase.

Aluminum and Copper Condenser Coil

Carrier Corporation

Aluminum and Copper Condenser Coil

  • Fast #
  • Part #R48TM401979
  • Item #10274873
  • Manufacturer Part #48TM401979
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Aluminum and Copper Condenser Coil

  • Fast #
  • Part #R48TM401979
  • Item #10274873
  • Manufacturer Part #48TM401979
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Condenser
Height:
36-1/2 in
Length:
87-49/50 in
Material:
Aluminum, Copper
Weight:
285 lb
Width:
3-17/20 in