Aluminum and Copper Condenser Coil
Aluminum and Copper Condenser Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Height:
- 27
- Length:
- 28
- Material:
- Aluminum, Copper
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Weight:
- 36
- Width:
- 28