This product requires certification to purchase.

Aluminum and Copper Evaporator Coil

Carrier Corporation

Aluminum and Copper Evaporator Coil

  • Fast #
  • Part #REF19ZZ055
  • Item #10275269
  • Manufacturer Part #EF19ZZ055
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Aluminum and Copper Evaporator Coil

  • Fast #
  • Part #REF19ZZ055
  • Item #10275269
  • Manufacturer Part #EF19ZZ055
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
3-1/5 in
Length:
3-1/10 in
Material:
Aluminum, Copper
Weight:
0.3 lb
Width:
3 in