Aluminum Humidifier Pad
Aluminum Humidifier Pad
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Aluminum
Specifications
- Brand Model Compatibility:
- HUMBBLBP2018, HUMBBLFP1025, HUMCCLBP2018, HUMCCLFP1025, P110-LBP2018, P110-LFP1025
- Depth:
- 1-1/2 in
- Height:
- 14-1/2 in
- Material:
- Aluminum
- Product Type:
- Humidifier Pad
- Proposition 65:
- WARNING This product may contain a chemical know to the state of California to cause cancer or birth defects or other reproductive harrm.
- Width:
- 10-1/2 in