2.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Aquazone™ 2.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact design allows for replacement of legacy WSHPs from Carrier and other manufacturers
- Cabinet constructed of heavy gauge galvanized steel to ensure long service life
- Interior panels feature an acoustical fiberglass lining for quiet operation
- Large access panels for ease of maintenance and service
- Suitable for boiler/tower loop applications with standard operating range of 50 to 100 Deg F entering water temperature
- Double isolated compressor mounting for quiet operation
- Non-ozone depleting Puron refrigerant (R-410A)
- Direct drive fan assembly with permanent split capacity (PSC) motor for reliable operation
- Factory installed unit protection module (UPM) ensures reliable operation and simplifies troubleshooting
Specifications
- A2L Compatible:
- No
- AMP:
- 17.8
- BTU:
- 30000
- BTU Cooling Rating:
- 28200 Btu/h
- BTU Heat Rating:
- 32600 Btu/h
- CFM:
- 950
- Collection:
- Aquazone™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Reciprocating
- Configuration:
- Vertical
- Depth:
- 21-1/2
- EER:
- 17.65
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 35
- Height:
- 18
- Horsepower:
- 1/4 hp
- MBH:
- 30
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 8.8
- Weight:
- 190
- Width:
- 21-1/2