3 Ton - Constant Volume Water Cooled - Horizontal Water Source Heat Pump
Aquazone™ 3 Ton - Constant Volume Water Cooled - Horizontal Water Source Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact design allows for replacement of legacy WSHPs from carrier and other manufacturers
- Cabinet constructed of heavy gauge galvanized steel to ensure long service life
- Interior panels feature an acoustical fiberglass lining for quiet operation
- Large access panels for ease of maintenance and service
- Suitable for boiler/tower loop applications with standard operating range of 50 to 100 Deg F entering water temperature
- Rotary (size 007-018) or scroll (size 024-070) compressors
- Double isolated compressor mounting for quiet operation
- Non-ozone depleting Puron refrigerant (R-410A)
- Direct drive fan assembly with permanent split capacity (PSC) motor for reliable operation
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 17.4
- BTU Cooling Rating:
- 37200 Btu/h
- BTU Heat Rating:
- 38400 Btu/h
- CFM:
- 1200 ft3/min
- CSA Certified:
- Yes
- Coil Type:
- Aluminum Fin
- Collection:
- Aquazone™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 54-1/2 in
- EER:
- 14.7
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 44 oz
- Height:
- 19 in
- Horsepower:
- 1/2 hp
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 25
- Phase:
- Three Phase
- Power Source:
- Water
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Sound Blanket:
- Yes
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 226 lb
- Width:
- 22 in