4 Ton R-410A Packaged Heat Pump
Aquazone™ 4 Ton R-410A Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EERs up to 17.7
- Non-ozone depleting Puron® refrigerant (R-410A)
- Capacities of 1/2 to 6 tons
- Standard PSC (permanent split capacitor) blower motor or optional constant torque ECM (electronically commutated motor) available
- Fully insulated unit with acoustic type insulation
- Mute package available for quiet operation
- Complete C and deluxe D controls available with DDC options
- Performance monitor equipped
- Copper or cupronickel heat exchanger
Specifications
- A2L Compatible:
- No
- AMP:
- 28.9
- Application:
- Commercial
- BTU:
- 48000
- BTU Cooling Rating:
- 48400 Btu/h
- BTU Heat Rating:
- 58600 Btu/h
- Blower Type:
- PSC
- Coil Type:
- Aluminum Fin
- Collection:
- Aquazone™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Depth:
- 54-1/2
- EER:
- 16.3
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 51
- Height:
- 21
- Horsepower:
- 3/4 hp
- MBH:
- 48
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 268
- Width:
- 25