1.5 Ton Multi-Position Aluminum Fin Coil Galvanized
This product has been replaced by
Manufacturer Part #FJ5ANXA18L00
Base Series 1.5 Ton Multi-Position Aluminum Fin Coil Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-tap ECM (electronic commutating motor) motors - all sizes
- Integrated motor controls, with 90-sec off TDR function, have replaced integrated circuit board
- Five available speed tags to meet a wide range of applications
- Large, grooved tube, louvered fin coils
- Efficient, quiet, time-tested blower housings and diffusers
- Sturdy, drainable condensate pans
- Construction innovations designed to prevent cabinet sweating
- Tested for condensate disposal in much tougher conditions than air conditioning and refrigeration institute requirements
- Super-thick R-4.2 insulation with vapor barrier
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 525
- Coil Type:
- Aluminum Fin
- Collection:
- Base Series
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Height:
- 42-11/16
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Weight:
- 117
- Width:
- 14-3/10