1.5 Ton Upflow Coil
Base Series 1.5 Ton Upflow Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 19000 Btu/h
- CFM:
- 600 ft3/min
- Collection:
- Base Series
- Configuration:
- Upflow
- Depth:
- 15 in
- ETL Listed:
- Yes
- Height:
- 36-1/2 in
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Weight:
- 88 lb
- Width:
- 20-1/2 in