This product requires certification to purchase.

3.5 Ton Multi-Position Aluminum Fin Coil Galvanized

This product has been replaced by

3.5T FAN COIL R-454B 208/230V 1 PC CABINET
Carrier Corporation 3.5 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 21" W
Manufacturer Part #FJ5ANXC42L00
Carrier Corporation

Base Series 3.5 Ton Multi-Position Aluminum Fin Coil Galvanized

  • Fast #
  • Part #CFJ4DNXC42L00
  • Item #10263605
  • Manufacturer Part #FJ4DNXC42L00
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3.5T FAN COIL R-454B 208/230V 1 PC CABINET
Carrier Corporation 3.5 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 21" W
Manufacturer Part #FJ5ANXC42L00
Carrier Corporation

Base Series 3.5 Ton Multi-Position Aluminum Fin Coil Galvanized

  • Fast #
  • Part #CFJ4DNXC42L00
  • Item #10263605
  • Manufacturer Part #FJ4DNXC42L00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-tap ECM (electronic commutating motor) motors - all sizes
  • Integrated motor controls, with 90-sec off TDR function, have replaced integrated circuit board
  • Five available speed tags to meet a wide range of applications
  • Large, grooved tube, louvered fin coils
  • Efficient, quiet, time-tested blower housings and diffusers
  • Sturdy, drainable condensate pans
  • Construction innovations designed to prevent cabinet sweating
  • Tested for condensate disposal in much tougher conditions than air conditioning and refrigeration institute requirements
  • Super-thick R-4.2 insulation with vapor barrier
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
42000 Btu/h
CFM:
1225
Coil Type:
Aluminum Fin
Collection:
Base Series
Configuration:
Multi-Position
ETL Listed:
No
Height:
49-5/8
Liquid Line (OD):
3/8
Material:
Aluminum
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Weight:
162
Width:
21-1/8