This product requires certification to purchase.

Battery Smoke Alarm

Carrier Corporation

Battery Smoke Alarm

  • Fast #
  • Part #RCD9000136003
  • Item #10276995
  • Manufacturer Part #900-0136-003
3.4 out of 5 Customer Rating
Brand image
Carrier Corporation

Battery Smoke Alarm

  • Fast #
  • Part #RCD9000136003
  • Item #10276995
  • Manufacturer Part #900-0136-003
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Having the proper residential alarms isn’t just important for your customer’s safety
  • In many states, it’s the law
  • Our smoke and carbon monoxide alarms from Kidde are UL-listed and many come with a 10-year battery, helping your customers feel safe and secure for years to come
  • Smoke and carbon monoxide alarms in both wired and battery operated configurations for any application
  • Advanced alarm systems that offer dual smoke and CO detection and remote monitoring
  • 10-year worry-free alarms in a variety of configurations
  • Ease of installation, so you can get the job done quickly
  • Requires Certification

Specifications

Battery Type:
Lithium
Decibel Rating (dB):
85 dB
Diameter:
5-19/32 in
Height:
1-9/16 in
Power Source:
Battery
Product Type:
Smoke Alarm
Temperature Rating:
100
UL Listed:
Yes
Volts:
3V
Weight:
1 lb