Blower Motor
Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 1.3
- Hertz:
- 60
- Length:
- 6-1/2
- OEM Part:
- Yes
- Origin:
- Global
- Product Type:
- Blower Motor
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 3300
- RPM Range:
- 1400 and Above
- Volts:
- 115/230V
- Watts:
- 150
- Weight:
- 3.2