This product requires certification to purchase.

7.5 Ton Coil

Carrier Corporation

CAHZ Series 7.5 Ton Coil

  • Fast #
  • Part #CCAHZCOIL408A00
  • Item #10286107
  • Manufacturer Part #CAHZCOIL408A00
5 out of 5 Customer Rating
Brand image
Carrier Corporation

CAHZ Series 7.5 Ton Coil

  • Fast #
  • Part #CCAHZCOIL408A00
  • Item #10286107
  • Manufacturer Part #CAHZCOIL408A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
90000
BTU Cooling Rating:
90000 Btu/h
CFM:
3000 ft3/min
Coil Type:
Evaporator
Collection:
CAHZ Series
Configuration:
Horizontal
Height:
28-3/10 in
Length:
48 in
Liquid Line (OD):
5/8 in
MBH:
90
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/4 in
Tonnage:
7.5 Ton
UL Listed:
Yes
Weight:
168 lb
Width:
10-4/5 in