This product requires certification to purchase.

14-3/16 in. 2 Ton Downflow and Upflow Aluminum N Coil Painted

Carrier Corporation

CNPVP 14-3/16 in. 2 Ton Downflow and Upflow Aluminum N Coil Painted

  • Fast #
  • Part #CCNPVP2414ALA
  • Item #10263567
  • Manufacturer Part #CNPVP2414ALA
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

CNPVP 14-3/16 in. 2 Ton Downflow and Upflow Aluminum N Coil Painted

  • Fast #
  • Part #CCNPVP2414ALA
  • Item #10263567
  • Manufacturer Part #CNPVP2414ALA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • These coil designs do an excellent job of water management. The coils are designed to avoid water blow-off into the ducts by directing condensate away from the fins and into the drain pan
  • Each coil is equipped with a corrosion-resistant condensate drain pan. The condensate drain pan is designed with a slope to help ensure proper drainage, improved moisture removal, and home comfort
  • Unique design offers as much as 2 to 4 in. (51 to 102 mm) less in height to aid in tight installations
  • Every condensate pan features two 3/4 in. female threaded brass insert connections. The unique brass inserts provide for a leak-free condensate line connection to prevent water damage
  • The coils are provided with proven sweat-connections for leak-free operation maintaining system reliability
  • These coils meet or exceed burst pressure of 2100 psi which is at least three to five times the pressure they will see in actual application
  • All carrier coils have refrigerant-specific factory-installed TXVs
  • The ring, installed inside the liquid line connection at the TXV, is the best option for preventing refrigerant leaks and future service calls. Teflon works with both Puron®, R-410A, the environmentally friendly refrigerant and R-22 refrigerants
  • Protect the durable copper tubing from being damaged during the manufacturing and installation process
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
24000 Btu/h
CFM:
600
Casing:
Cased
Coating:
Painted
Coil Type:
N
Collection:
CNPVP
Configuration:
Downflow, Upflow, Vertical
ETL Listed:
No
Height:
14-5/8
Length:
21
Liquid Line (OD):
3/8
Material:
Aluminum
Max CFM:
1000
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
5/8
Tonnage:
2 Ton
UL Listed:
Yes
Weight:
39.5
Width:
14-3/16