2.5 Ton Downflow and Upflow Aluminum N Coil Painted
CNPVP 2.5 Ton Downflow and Upflow Aluminum N Coil Painted
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- These coil designs do an excellent job of water management. The coils are designed to avoid water blow-off into the ducts by directing condensate away from the fins and into the drain pan
- Each coil is equipped with a corrosion-resistant condensate drain pan. The condensate drain pan is designed with a slope to help ensure proper drainage, improved moisture removal, and home comfort
- Unique design offers as much as 2 to 4 in. (51 to 102 mm) less in height to aid in tight installations
- Every condensate pan features two 3/4 in. female threaded brass insert connections. The unique brass inserts provide for a leak-free condensate line connection to prevent water damage
- The coils are provided with proven sweat-connections for leak-free operation maintaining system reliability
- These coils meet or exceed burst pressure of 2100 psi which is at least three to five times the pressure they will see in actual application
- All carrier coils have refrigerant-specific factory-installed TXVs
- The ring, installed inside the liquid line connection at the TXV, is the best option for preventing refrigerant leaks and future service calls. Teflon works with both Puron®, R-410A, the environmentally friendly refrigerant and R-22 refrigerants
- Protect the durable copper tubing from being damaged during the manufacturing and installation process
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 750
- Casing:
- Cased
- Coating:
- Painted
- Coil Type:
- N
- Collection:
- CNPVP
- Configuration:
- Downflow, Upflow, Vertical
- ETL Listed:
- No
- Height:
- 17
- Length:
- 21
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Max CFM:
- 1250
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 47
- Width:
- 17-1/2