This product requires certification to purchase.

COIL KIT MCHX

Carrier Corporation

COIL KIT MCHX

  • Fast #
  • Part #RCD50HE660001
  • Item #10295013
  • Manufacturer Part #50HE660001
3.6 out of 5 Customer Rating
Brand image
Carrier Corporation

COIL KIT MCHX

  • Fast #
  • Part #RCD50HE660001
  • Item #10295013
  • Manufacturer Part #50HE660001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Condenser
Height:
44-1/10 in
Length:
70 in
Material:
Aluminum, Copper
Weight:
202 lb
Width:
1 in