18000 BTU Single Zone Mini-Split 208/230V
Comfort™ 18000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 21.5 SEER2 for premium cooling energy savings and 9.4 HSPF2 for enhanced heating energy savings
- Enhanced comfort features for improved temperature control and more consistent comfort
- Because there are no ducts, installation is a breeze no tearing open walls, patching or repainting required
- Single-zone system
- Extremely quiet operation for peace and comfort
- 10 year parts limited warranty upon timely registration
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 19900 Btu/h
- CFM:
- 1170 ft3/min
- Collection:
- Comfort™
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 57 dB
- Depth:
- 12-99/100 in
- EER:
- 11.2
- Energy Star Compliant:
- No
- HSPF2:
- 9.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-81/100 in
- Indoor Outdoor:
- Outdoor
- Length:
- 13-11/100 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1170 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Capillary Tube
- SEER:
- 19.0
- SEER2:
- 21.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 73.85 lb
- Width:
- 31-69/100 in
- Zones:
- 1