2.5 Ton - 13 SEER - Central Air Conditioner - R-410A
Comfort™ 2.5 Ton - 13 SEER - Central Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Microtube Technology™ refrigeration system
- Non-ozone depleting Puron® refrigerant
- Scroll compressor
- Internal pressure relief valve
- Internal thermal overload
- Filter drier
- Solid, durable sheet metal construction
- Dense wire coil guard
Specifications
- A2L Compatible:
- No
- AMP:
- 0.77, 58, 8.3
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- CFM:
- 2218 ft3/min
- Collection:
- Comfort™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- EER:
- 12.2
- Energy Star Compliant:
- No
- Height:
- 28-11/16 in
- Length:
- 23-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Minimum Circuit Ampacity (MCA):
- 11.2
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 111 lb
- Width:
- 23-1/8 in