2.5 Ton Horizontal Aluminum Fan Coil
Comfort™ 2.5 Ton Horizontal Aluminum Fan Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Moderate energy savings when paired with compatible outdoor unit
- Standard comfort features to help keep you comfortable all year round
- Provides standard control of your airflow that passes through your air filter
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1000 ft3/min
- Coil Type:
- Fan
- Collection:
- Comfort™
- Configuration:
- Horizontal
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Height:
- 11 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Minimum Circuit Ampacity (MCA):
- 2.6
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Weight:
- 135 lb
- Width:
- 51-3/4 in