This product requires certification to purchase.

2.5 Ton R-410A Packaged Heat Pump

Carrier Corporation

Comfort™ 2.5 Ton R-410A Packaged Heat Pump

  • Fast #
  • Part #C50VTK303
  • Item #10263557
  • Manufacturer Part #50VT-K30---3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 2.5 Ton R-410A Packaged Heat Pump

  • Fast #
  • Part #C50VTK303
  • Item #10263557
  • Manufacturer Part #50VT-K30---3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 13.4 SEER2 and 6.7 HSPF2 for moderate energy savings
  • Standard comfort features to help keep you comfortable all year round
  • Heating and cooling system with a corrosion-resistant aluminum coil design that operates solely on electricity
  • Offers enhanced humidity control. Can operate at a lower speed to extract more humidity from your indoor air
  • Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Residential
BTU:
30000
BTU Cooling Rating:
29400 Btu/h
BTU Heat Rating:
30000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
Comfort™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
73.1 dB
Depth:
32-5/8
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
No
Energy Star Compliant:
No
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
51-3/4
Horsepower:
1/5 hp
Length:
47
MBH:
30
Max CFM:
950
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
365
Width:
48-3/16