This product requires certification to purchase.

24000 BTU Single Zone Mini-Split 208/230V

Carrier Corporation

Comfort™ 24000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MHRCC24AA3
  • Item #10277454
  • Manufacturer Part #38MHRCC24AA3
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 24000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MHRCC24AA3
  • Item #10277454
  • Manufacturer Part #38MHRCC24AA3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 20.5 SEER2 for premium energy savings
  • Enhanced comfort features for improved temperature control and more consistent comfort
  • Because there are no ducts, installation is a breeze - no tearing open walls, patching, or repainting required
  • Single-zone system
  • Extremely quiet operation for peace and comfort
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
14.3, 19, 30
Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
1765 ft3/min
Collection:
Comfort™
Compressor Type:
Rotary
Decibel Rating (dB):
59.5 dB
Depth:
13-23/50 in
Height:
26-1/2 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
Capillary Tube
SEER:
17.1
SEER2:
20.5
Suction Line (OD):
1/2 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
97.88 lb
Width:
35-1/25 in
Zones:
1