This product requires certification to purchase.

3 Ton - 14 SEER/8.2 HSPF - No High Pressure Switch - Heat Pump - 460V/3

Carrier Corporation

Comfort™ 3 Ton - 14 SEER/8.2 HSPF - No High Pressure Switch - Heat Pump - 460V/3

  • Fast #
  • Part #C25HCE436AP06
  • Item #10277400
  • Manufacturer Part #25HCE436AP06
3.6 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 3 Ton - 14 SEER/8.2 HSPF - No High Pressure Switch - Heat Pump - 460V/3

  • Fast #
  • Part #C25HCE436AP06
  • Item #10277400
  • Manufacturer Part #25HCE436AP06
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy savings - 14 SEER and 8.2 HSPF for moderate energy savings
  • Comfort features - standard comfort features to help keep you comfortable all year round
  • Humidity control - offers standard humidity control. For more advanced humidity control, consider an air conditioner with a two-stage compressor
  • Sound performance - quiet operation
  • Size - available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • Warranty- 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.1, 14.7, 19.5, 75
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3165
Collection:
Comfort™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
ETL Listed:
No
Energy Star Compliant:
No
Height:
28-17/25
Liquid Line (OD):
3/8
MBH:
36
Max Fuse Size:
30
Minimum Circuit Ampacity (MCA):
5.4125
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
460V
Weight:
201
Width:
31-9/50