This product requires certification to purchase.

3 Ton Commercial Packaged G/E 208/230V Three Phase R-410A

Carrier Corporation

Comfort™ 3 Ton Commercial Packaged G/E 208/230V Three Phase R-410A

  • Fast #
  • Part #C48VLK360605
  • Item #10263510
  • Manufacturer Part #48VL-K360605
3.3 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 3 Ton Commercial Packaged G/E 208/230V Three Phase R-410A

  • Fast #
  • Part #C48VLK360605
  • Item #10263510
  • Manufacturer Part #48VL-K360605
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy savings 13.4 SEER2 and 11 EER2 for moderate energy savings
  • Comfort features - standard comfort features to help keep you comfortable all year round
  • System type - heating and cooling system with a corrosion-resistant aluminum coil design that uses gas for heating and electricity for cooling. Ultra-low NOx models available for California
  • Humidity control - offers standard humidity control
  • Size: Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
  • Warranty 10-year parts limited warranty upon timely registration and lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Tin Plated
Collection:
Comfort™
Configuration:
Convertible
Decibel Rating (dB):
74.8 dB
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
92 oz
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
52 in
Horsepower:
3/4 hp
Length:
48-3/16 in
MBH:
36
Phase:
Three Phase
Power Source:
Electric, Gas
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
14.0
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
406 lb
Width:
33 in