This product requires certification to purchase.

3 Zone Air Conditioner Control System

This product has been replaced by

Performance Four-Zone System
Carrier Corporation Performance Four-Zone System
Manufacturer Part #ZONECC4ZCN01
Carrier Corporation

Comfort™ 3 Zone Air Conditioner Control System

  • Fast #
  • Part #CZONECC3ZAC01
  • Item #10269694
  • Manufacturer Part #ZONECC3ZAC01
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Performance Four-Zone System
Carrier Corporation Performance Four-Zone System
Manufacturer Part #ZONECC4ZCN01
Carrier Corporation

Comfort™ 3 Zone Air Conditioner Control System

  • Fast #
  • Part #CZONECC3ZAC01
  • Item #10269694
  • Manufacturer Part #ZONECC3ZAC01
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Occupancy sensor
  • 10-year limited parts warranty upon timely registration
  • Requires Certification

Documents


Specifications

Collection:
Comfort™
Height:
1-8/10 in
Maximum Temperature:
150
Stages:
1H/1C
Volts:
24V
Width:
7-8/10 in
Zones:
3