This product requires certification to purchase.

3.5 Ton - 13 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

Carrier Corporation

Comfort™ 3.5 Ton - 13 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

  • Fast #
  • Part #C24ABB342A005
  • Item #10259130
  • Manufacturer Part #24ABB342A005
3.6 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 3.5 Ton - 13 SEER - Scroll Air Conditioner - 208/230/3 - R-410A

  • Fast #
  • Part #C24ABB342A005
  • Item #10259130
  • Manufacturer Part #24ABB342A005
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Microtube Technology™ refrigeration system
  • Non-ozone depleting Puron® refrigerant
  • Scroll compressor
  • Internal pressure relief valve
  • Internal thermal overload
  • Filter drier
  • Solid, durable sheet metal construction
  • Dense wire coil guard
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.1, 88, 13.5
BTU:
42000
CEC Compliant:
For Sale in CA
CFM:
3767 ft3/min
Collection:
Comfort™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
EER:
12.2
Energy Star Compliant:
No
Height:
32-5/8 in
Length:
31-3/16 in
Liquid Line (OD):
3/8 in
MBH:
42
Minimum Circuit Ampacity (MCA):
18.0
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
190 lb
Width:
31-3/16 in