3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
Comfort™ 3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puron refrigerant - environmentally sound, won't deplete the ozone layer and low lifetime service cost
- Scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dense wire coil guard
- Filter drier
- WeatherArmor™ protection package: Solid, durable sheet metal construction
- Internal thermal overload
- Internal pressure relief valve
Specifications
- AMP:
- 1.4, 110.2, 17.7, 23.5
- BTU:
- 42000
- CEC Compliant:
- For Sale in CA
- CFM:
- 4100 ft3/min
- Collection:
- Comfort™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- EER:
- 14.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 8 oz
- Height:
- 42-5/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.5
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 181 lb
- Width:
- 31-3/16 in