95.00% AFUE 60000 BTU Downflow, Horizontal and Upflow ECM Constant Torque Single-Stage Furnace
Comfort™ 95.00% AFUE 60000 BTU Downflow, Horizontal and Upflow ECM Constant Torque Single-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi 18-speed, constant torque (MCT) ECM blower motor for electrically efficient operation all year long in heating, cooling and continuous fan operation
- Enhanced diagnostics with easy to read 3-digit display for faults and status
- Single-speed inducer motor, and single-stage gas valve
- Adjustable blower speed for heating and cooling
- Aluminized-steel primary heat exchanger
- Stainless-steel condensing secondary heat exchanger
- 4-way multipoise design for upflow, downflow or horizontal installation, with unique vent elbow for optional venting through-the-cabinet downflow venting capability
- Factory-configured ready for upflow applications
- Two-pipe venting, single-pipe venting or ventilated combustion air
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95
- AMP:
- 6.3, 7.1, 9.8
- BTU:
- 60000
- BTU Heat Rating:
- 56000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 945
- Collection:
- Comfort™
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 29-1/2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Length:
- 31
- MBH:
- 60
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 129
- Width:
- 14-3/16