1.5 Ton - 14.3 SEER2 - Horizontal Discharge Air Conditioner - 208/230/1 - R-410A
Comfort Series 1.5 Ton - 14.3 SEER2 - Horizontal Discharge Air Conditioner - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 16 SEER2 and up to 13 EER2 for moderate energy savings
- Standard comfort features to help keep you cool and comfortable
- Offers standard humidity control. For more advanced humidity control, consider an air conditioner with a two-stage compressor
- Quiet operation
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
Specifications
- A2L Compatible:
- No
- AMP:
- 13.6, 2.6, 42.6, 8.8
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Comfort Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 67 dB
- Depth:
- 17-3/16 in
- EER:
- 13.0
- EER2:
- 12.5
- Energy Star Compliant:
- No
- Height:
- 31-1/8 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- RPM:
- 830
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 153 lb
- Width:
- 36-15/16 in