This product requires certification to purchase.

COND COIL AL/CU

Carrier Corporation

COND COIL AL/CU

  • Fast #
  • Part #RCD3343427088
  • Item #10312246
  • Manufacturer Part #334342-7088
4.4 out of 5 Customer Rating
Brand image
Carrier Corporation

COND COIL AL/CU

  • Fast #
  • Part #RCD3343427088
  • Item #10312246
  • Manufacturer Part #334342-7088
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Condenser
Height:
25
Length:
41
Material:
Aluminum, Copper
Type:
R3343427088
Weight:
8
Width:
42