This product requires certification to purchase.

COND COIL ALUM

Carrier Corporation

COND COIL ALUM

  • Fast #
  • Part #RCD38AU400967
  • Item #10295384
  • Manufacturer Part #38AU400967
5 out of 5 Customer Rating
Brand image
Carrier Corporation

COND COIL ALUM

  • Fast #
  • Part #RCD38AU400967
  • Item #10295384
  • Manufacturer Part #38AU400967
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Condenser
Height:
60-3/4 in
Length:
55 in
Material:
Aluminum
Refrigerant Control:
EEV
Weight:
382 lb
Width:
60-1/2 in