COND COIL MCHX W/SHRINK WRAP
COND COIL MCHX W/SHRINK WRAP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Carrier Corporation OEM repair part
Specifications
- Coil Type:
- Condenser
- Height:
- 56-43/50 in
- Length:
- 84-1/10 in
- Material:
- Aluminum, Copper
- Refrigerant Control:
- EEV
- Weight:
- 250 lb
- Width:
- 63/100 in