Controller for CA16EW, CA16NW and CA16PW
Controller for CA16EW, CA16NW and CA16PW
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Application:
- Air Conditioner
- Energy Star Compliant:
- No
- Fits Model:
- CA16EW, CA16NW, CA16PW
- Height:
- 5 in
- Length:
- 8 in
- MiniSplit Parts or Accessory Type:
- Controller
- Volts:
- 230V
- Width:
- 9 in