This product requires certification to purchase.

18000 BTU R-22 208/230V Single Phase Scroll Compressor

Carrier Corporation

Copeland® 18000 BTU R-22 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RZR18K5EPFV830
  • Item #10276961
  • Manufacturer Part #ZR18K5E-PFV-830
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Copeland® 18000 BTU R-22 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RZR18K5EPFV830
  • Item #10276961
  • Manufacturer Part #ZR18K5E-PFV-830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Totaline offers a large selection of hermetic scroll compressors that are built for quality, reliability, and durability. And, it’s easy to find the right replacement compressor for the job with our robust cross-referencing tool
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
5.2, 7.6, 9.6, 10.7, 55, 15
BTU:
18000
Collection:
Copeland®
Compressor Type:
Scroll
Height:
15-29/32 in
MBH:
18
Phase:
Single Phase
Refrigerant:
R-22
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Width:
9-11/16 in