3.5 Ton Downflow and Upflow Aluminum V Coil
CVPVA 3.5 Ton Downflow and Upflow Aluminum V Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed with performance in mind, this new evaporator coil offers lower pressure drops to enhance system performance and airflow characteristics
- All coils have refrigerant-specific, factory-installed TXVs. All models are factory pre-set to approximately 10° of super heat at the suction service valve
- The corrosion-resistant drain pan is designed of a "polybutylene terephthalate" material (PBT) that offers unsurpassed pan strength. It is engineered with proper slope to help ensure water drainage, improved moisture removal, and home comfort
- The drain pan is supplied with three water-tight drain plugs to prevent leakage from unused drain connections
- Provided with industry proven sweat connections for leak-free operation to maintain system reliability. The location of the lineset connections allows for removal of the access door for easy cleaning/servicing of the coils, as well as easy access to the TXV. All models come from the factory with enough length of straight tube once tubing
- Meets or exceeds burst pressure of 1900 psi, which is at least three times the maximum operating pressure it would see in actual cooling-only application
- This cased coil comes with a factory-installed UV knockout for quick and easy installation of UV light
- Comes with a "no delta plate" for easy, quick access to both sides of the coil for service and cleaning. Also, after the door is removed and refrigerant lines disconnected, the coil is removable from the front of the unit without the use of any tools
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 1050 ft3/min
- Coil Type:
- V
- Collection:
- CVPVA
- Configuration:
- Downflow, Upflow
- ETL Listed:
- No
- Height:
- 26-5/16 in
- Length:
- 20-5/8 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1750 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 41.3 lb
- Width:
- 24-1/2 in