This product requires certification to purchase.

2.5 Ton Downflow and Upflow Aluminum V Coil

This product has been replaced by

2.5T VERTICAL CASED COIL R-454B 14 W
Carrier Corporation 2.5 Ton - Upflow/Downflow - Cased V-Coil - R-454B - 14" W
Manufacturer Part #CVAVA3014XMA
Carrier Corporation

CVPVA Series 2.5 Ton Downflow and Upflow Aluminum V Coil

  • Fast #
  • Part #CCVPVA3014XMC
  • Item #10263588
  • Manufacturer Part #CVPVA3014XMC
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

2.5T VERTICAL CASED COIL R-454B 14 W
Carrier Corporation 2.5 Ton - Upflow/Downflow - Cased V-Coil - R-454B - 14" W
Manufacturer Part #CVAVA3014XMA
Carrier Corporation

CVPVA Series 2.5 Ton Downflow and Upflow Aluminum V Coil

  • Fast #
  • Part #CCVPVA3014XMC
  • Item #10263588
  • Manufacturer Part #CVPVA3014XMC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed with performance in mind, this new evaporator coil offers lower pressure drops to enhance system performance and airflow characteristics
  • All coils have refrigerant specific, factory installed TXVs, all models are factory pre-set to approximately 10° of super heat at the suction service valve
  • The corrosion-resistant drain pan is designed of a "polybutylene terephthalate" material (PBT) that offers unsurpassed pan strength, it is engineered with proper slope to help ensure water drainage, improved moisture removal and home comfort
  • The drain pan is supplied with three watertight drain plugs to prevent leakage from unused drain connections
  • Provided with industry proven sweat connections for leak-free operation to maintain system reliability
  • Meets or exceeds burst pressure of 1900 psi, which is at least three times the maximum operating pressure it would see in actual cooling only application
  • This cased coil comes with a factory installed UV knockout for quick and easy installation of UV light
  • Comes with a "no delta plate" for easy, quick access to both sides of the coil for service and cleaning, also, after the door is removed and refrigerant lines disconnected, the coil is removable from the front of the unit without the use of any tools
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
30000 Btu/h
CFM:
750 ft3/min
Casing:
Cased
Coil Type:
V
Collection:
CVPVA Series
Configuration:
Downflow, Upflow
ETL Listed:
No
Height:
17-1/16 in
Indoor Outdoor:
Indoor
Length:
20-5/8 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
1250 cfm
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Weight:
26.1 lb
Width:
14-3/16 in