3.5 Ton Downflow and Upflow Aluminum V Coil
This product has been replaced by
Manufacturer Part #CVAVA4217XMA
CVPVA Series 3.5 Ton Downflow and Upflow Aluminum V Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed with performance in mind, this new evaporator coil offers lower pressure drops to enhance system performance and airflow characteristics
- All coils have refrigerant specific, factory installed TXVs, all models are factory pre-set to approximately 10° of super heat at the suction service valve
- The corrosion-resistant drain pan is designed of a "polybutylene terephthalate" material (PBT) that offers unsurpassed pan strength, it is engineered with proper slope to help ensure water drainage, improved moisture removal and home comfort
- The drain pan is supplied with three watertight drain plugs to prevent leakage from unused drain connections
- Provided with industry proven sweat connections for leak-free operation to maintain system reliability
- Meets or exceeds burst pressure of 1900 psi, which is at least three times the maximum operating pressure it would see in actual cooling only application
- This cased coil comes with a factory installed UV knockout for quick and easy installation of UV light
- Comes with a "no delta plate" for easy, quick access to both sides of the coil for service and cleaning, also, after the door is removed and refrigerant lines disconnected, the coil is removable from the front of the unit without the use of any tools
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 1050 ft3/min
- Casing:
- Cased
- Coil Type:
- Evaporator
- Collection:
- CVPVA Series
- Configuration:
- Downflow, Upflow
- ETL Listed:
- No
- Height:
- 19-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 20-5/8 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1750 cfm
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 32 lb
- Width:
- 17-1/2 in