Cylinder Start Capacitor
Cylinder Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Capacitor Type:
- Start
- Height:
- 1-1/10 in
- Length:
- 43/50 in
- MFD Rating:
- 3 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Rectangular
- Volts:
- 250V
- Width:
- 95/100 in