DD BLWR MTR 3/4HP 200/230V-1 1075 C
DD BLWR MTR 3/4HP 200/230V-1 1075 C
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blower Type:
- Direct Drive
- Fan Speeds:
- 3
- Horsepower:
- 3/4 hp
- Length:
- 5-1/2 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 200/230V
- Weight:
- 16.25 lb