This product requires certification to purchase.

Discharge Temperature Sensor

Carrier Corporation

Discharge Temperature Sensor

  • Fast #
  • Part #R11201007000138
  • Item #10273678
  • Manufacturer Part #11201007000138
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

Discharge Temperature Sensor

  • Fast #
  • Part #R11201007000138
  • Item #10273678
  • Manufacturer Part #11201007000138
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Height:
1 in
Length:
5 in
MiniSplit Parts or Accessory Type:
Discharge Temperature Sensor
Width:
5 in